Single Handle Pull Down Kitchen Faucet in Brilliance® Brushed Bronze
Talo® Single Handle Pull Down Kitchen Faucet in Brilliance® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DIAMOND™ Seal Technology
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- MagneDock® Technology – magnetic docking system
- Accommodates up to 3" deck thickness
- 1-hole installation
- Spout swivels 360°
- Two-button, four-function wand: spray, stream, volume control and pause
- Touch-Clean® nozzles – swipe away mineral deposits
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Talo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-29/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 8-15/16 in
- Spout Reach:
- 8-7/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No