Aerator Wrench for 64903LF and 64003LF
Talo® Aerator Wrench for 64903LF and 64003LF
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 64903LF and 64003LF
- CARB OTC LEED Compliant:
- No
- Collection:
- Talo®
- Faucet Part Type:
- Aerator Wrench
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 0.276 lb