DESCRIPTION

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Brizo Talo® Single Handle Lever Handle Bar Faucet in Stainless

D63903LFSS

Manufacturer Part #: 63903LF-SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Talo®
Depth
9-13/100 in
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-7/8 in
Faucet Material
Brass
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
14-91/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
Maximum Height
14-91/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 4 Hole
Side Spray
No
Spout Reach
8-11/25 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
8.4
Width
10-1/2 in

Print