Single Handle Lever Handle Bar Faucet in Polished Nickel

You last purchased this on
 
Brizo

Talo Single Handle Lever Handle Bar Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Talo Single Handle Lever Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D63903LFPN
  • Item #4435917
  • Manufacturer Part #63903LF-PN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Spout swivels 360°
  • Two-function pull-down wand: spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Talo
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Depth:
9-13/100 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-7/8 in
Faucet Material:
Brass
Faucet Type:
Pull-down
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
14-91/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
14-91/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 4 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-91/100 in
Spout Reach:
8-11/25 in
Spout Swivel:
360°
Spout Type:
High Arc Pull Down Swivel
Trim Only:
No
WaterSense Labeled:
No
Weight:
8.4 lb
Width:
10-1/2 in