Talo Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #D63003LFPC  |  Item #3910059  |  Manufacturer Part #63003LF-PC

$489.60 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • MagneDock® Technology - magnetic docking system
  • DIAMOND® seal technology
  • Euro-motion Diamond™ valve with InnoFlex® waterways
  • Two-button, four-function wand: spray, stream, volume control and pause
  • Holes for installation single hole installation
  • Lead-Free

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Talo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 11-3/50 in

End Connection 1: PEX

End Connections: PEX

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-29/32 in

Faucet Material: Brass

Faucet Mount: Top Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 15-91/100 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 15-91/100 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 9-91/100 in

Spout Reach: 8-7/16 in

Spout Swivel: 360°

Spout Type: [High Arc, Pull Down, Swivel]

Spray Type: Full

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 8.397

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Talo Single Handle Pull Down Kitchen Faucet in Polished Chrome /$489.60