DESCRIPTION

  • High temperature limit stop - 120degrees F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim

Brizo Siderna® High Flow Temperature Control Trim

DT66T080

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
CSA Certified
Yes
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
$405.04
EACH
  • QUANTITY