DESCRIPTION

  • 5 1/2" decorative solid brass construction shower arm
  • 6" square raincan showerhead; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • 7 3/4" pull-down diverter tub spout
  • For use with MultiChoice Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"

Brizo Virage® Tub and Shower Faucet Trim with Single Lever Handle (Trim Only)

DT60430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Tempassure® Thermostatic
Collection
Virage®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Inlet
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-3/4 in
Spout Type
Pull Up Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
$625.82
EACH
  • QUANTITY