• Cart

DESCRIPTION

  • Back-to-back installation capability
  • For use with MultiChoice Universal Rough
  • Independent temperature and volume control
  • Lifetime limited warranty
  • RP74785 extension kit extends rough installation up to 1 3/4"

Brizo Baliza® Thermostatic Faucet Valve Only

DT60005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Baliza®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
80 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
$312.08
EACH
  • QUANTITY