DESCRIPTION

  • MagneDock® magnetic docking
  • Must also order R66000-WS rough valve body
  • Sensori™ thermostatic control

Brizo Vesi® Thermostatic Mixing Valve Trim and Cartridge

DT66T040

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Vesi®
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Flow Rate
12 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
80 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/2 in

Starting at
$429.94
EACH
  • QUANTITY