Thermostatic Valve with Diverter Extension Kit in Brilliance® Luxe Gold
TempAssure® Thermostatic Valve with Diverter Extension Kit in Brilliance® Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension kit extends rough installation up to 1" for integrated diverter models
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- TempAssure®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 3-19/50 in
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Handle Material:
- Brass
- Height:
- 3-22/25 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 3-22/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Sink Material:
- Brass
- Smart Home Enabled:
- No
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.38 lb