DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

Brizo Virage® Toilet Tissue Holder

D695030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-21/64 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
11-1/2 in
Material
Zinc
Width
11-1/2 in

Starting at
$104.58
EACH
  • QUANTITY