DESCRIPTION

Brizo Siderna® Toilet Tissue Holder

D695080

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-59/64 in
Material
Brass

Starting at
$101.26
EACH
  • QUANTITY