Supply Elbow in Brilliance® Brushed Nickel

You last purchased this on
 
Brizo

Traditional Supply Elbow in Brilliance® Brushed Nickel

  • Fast #
  • Part #DRP36004BN
  • Item #2169439
  • Manufacturer Part #RP36004BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Traditional Supply Elbow in Brilliance® Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with wall mount handshower RP41202
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Brushed Nickel
Depth:
1-1/2 in
End Connection 1:
FNPT, NPSM
End Connections:
FNPT;NPSM
Faucet Part Type:
Supply Elbow
Fits Brand:
Brizo
Fits Model:
RP41202
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-19/100 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-3/16 in
Material:
Brass
Maximum Height:
2-19/100 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.87 lb