Hand Shower Wall Mount Elbow in Polished Chrome
Hand Shower Wall Mount Elbow in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 4018-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with wall mount handshower RP41202
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2 in
- End Connection 1:
- NPT, NPSM
- End Connections:
- NPT;NPSM
- Faucet Connection:
- NPT, NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/16 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-19/100 in
- Hose Included:
- No
- Length:
- 2-3/16 in
- Material:
- Brass
- Maximum Height:
- 2-19/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.87 lb
- Width:
- 2-3/16 in