DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

Brizo Virage™ Towel Ring

D694630

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Virage™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-21/64 in
Diameter
6-5/8 in
Height
7-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

Starting at
$69.72
EACH
  • QUANTITY