DESCRIPTION

  • 1 1/4" diameter, 3" diameter flanges
  • Concealed mounting
  • Extends 2 3/4" from wall, 1 1/2" wall clearance
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement

Brizo Traditional 12 in. Grab Bar in Brushed Nickel

D69210BN

Manufacturer Part #: 69210-BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Collection
Traditional
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-22/25 in
Diameter
3 in
Handle Material
Metal
Height
3 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
15 in
Material
Metal
Maximum Height
3 in
Mount Type
Wall
Projection
3 in
Side Spray
No
Type
Accessory
Weight
2.65
Weight Capacity
500

Print