in Brilliance Brushed Bronze Cold Only Water Dispenser

This product has been replaced by

Brizo Luxe Gold Single Handle Kitchen Faucet
Brizo Luxe Gold Cold Water Dispenser
Manufacturer Part #61325LF-C-GL
You last purchased this on
 
Brizo

in Brilliance Brushed Bronze Cold Only Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Luxe Gold Single Handle Kitchen Faucet
Brizo Luxe Gold Cold Water Dispenser
Manufacturer Part #61325LF-C-GL
Brizo

in Brilliance Brushed Bronze Cold Only Water Dispenser

  • Fast #
  • Part #D61310LFBZ
  • Item #4324708
  • Manufacturer Part #61310LF-BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works with RO systems, filtered water systems, or as a cold water tap
  • 1-hole installation
  • DIAMOND™ Seal Technology
  • Accommodates up to 4" deck thickness (2 3/4" with air gap)
  • Integrated supply tubes
  • Air gap included
  • Spout swivels 360?
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Depth:
6-3/4 in
Dispenser Only:
Yes
Dispenser Type:
Cold Only
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
9-9/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
9-9/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-11/100 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Trim Only:
No
Type:
Faucet
Weight:
3.25 lb