Brizo

Traditional® 2 gpm 1 Function Thermostatic Shower Trim Only in Venetian® Bronze

Part #DT60211RB  |  Manufacturer Part #T60211-RB

Color/Finish: Venetian® Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with MultiChoice Universal Rough
  • Independent temperature and volume control
  • 7 1/8" raincan showerhead featuring H2Okinetic Technology; 2.0 gpm @ 80 psi, 7.6L/min @ 550 kPa
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional®

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Diameter: 7-1/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

Material: Brass

NSF Certified: No

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: H2Okinetic®

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Width: 7-1/2 in