Round Closed Towel Ring in Brilliance Brushed Bronze
Traditional Series Round Closed Towel Ring in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2" diameter flange
- Finish guaranteed not to tarnish or corrode
- Coordites beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Traditional Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Depth:
- 3-63/100 in
- Diameter:
- 2-1/2 in
- Handle Material:
- Zinc
- Height:
- 7-5/16 in
- Installation Type:
- Wall Mount
- Maximum Height:
- 7-31/100 in
- Mount Type:
- Wall
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Side Spray:
- No
- Weight:
- 1.19 lb
- Width:
- 6-5/16 in