DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up assembly included
  • MUST ORDER HANDLES SEPARATELY

Brizo Traditional® 3-Hole Bidet Faucet with Triple Lever Handle in Brilliance Polished Nickel (Less Handle)

D6310PNLHP

Manufacturer Part #: 6310-PNLHP

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1, ANSI A117.1
Application
Residential
CSA Certified
Yes
Center Size
5 in - 8 in
Collection
Traditional®
Depth
8 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Zinc
Handle Material
Zinc
Handle Type
Handles Sold Separately
Height
2 in
IAPMO Listed
Yes
Maximum Height
3-21/25 in
NSF Certified
No
Number of Handles
Three Handle
Number of Holes
3 Hole
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No

Print