4 x 9-3/8 in. 2.5 gpm Round Showerhead in Brilliance Brushed Nickel
4 x 9-3/8 in. 2.5 gpm Round Showerhead in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished spray face
- Intended for overhead raincan orientation only
- 9" single-function raincan showerhead
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Diameter:
- 9-3/8 in
- End Connection 1:
- FNPSM
- End Connections:
- FNPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 9-19/50 in
- Material:
- Plastic
- Maximum Height:
- 9-19/50 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Weight:
- 2.62 lb