Floor Mount and Deckmount Tub Filler Riser Extension in Polished Nickel
Floor Mount and Deckmount Tub Filler Riser Extension in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual column design, 8” center-to-center
- Provides 2” of additional spout height for deck and floor mount configurations
- Solid brass construction
- Insulated to control surface condensation and heat
- Must order in conjunction with floor or deck mount risers
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Faucet Part Type:
- Extension Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Brass
- Maximum Height:
- 10-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.6 lb