This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

Brizo

Traditional Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #D69546PC
  • Item #2235500
  • Manufacturer Part #69546-PC
5 out of 5 Customer Rating
Brand image
Brizo

Traditional Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #D69546PC
  • Item #2235500
  • Manufacturer Part #69546-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 2-1/2" diameter flange
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-7/16 in
Depth
3-63/100 in
Diameter
6-5/16 in
Height
7-31/100 in
Projection
3-5/8 in
Width
6-5/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Traditional
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449497060