24 in. Towel Bar in Brushed Nickel
24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24" long
- 2-1/2" diameter flange
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Hardware Included:
- Yes
- Height:
- 3-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Maximum Height:
- 3-19/50 in
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 6 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.15 lb