Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Brizo

Round Closed Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #D69546BN
  • Item #3082225
  • Manufacturer Part #69546-BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • 2-1/2" diameter flange
  • Finish guaranteed not to tarnish or corrode
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-63/100 in
Diameter:
6-5/16 in
Handle Material:
Zinc
Height:
7-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Maximum Height:
7-31/100 in
Mount Type:
Wall
Projection:
3-5/8 in
Ring Type:
Closed
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.19 lb
Width:
6-5/16 in