Traditional Series Trip Lever in Brilliance Brushed Bronze

Part #D69561BZ  |  Item #3082053  |  Manufacturer Part #69561-BZ

Color/Finish: Brilliance® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordites beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on front of tank
  • 1 9/16" diameter flange

Specifications

ADA Compliant: No

Collection: Traditional Series

Color Finish: Brilliance® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 1-11/25 in

Fits Pipe Size: 1-9/16 in

Handle Material: Zinc

Handle Type: Lever

Height: 3 in

Installation Type: Front Mount

Length: 8 in

Maximum Height: 3 in

Product Type: Accessory

Side Spray: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.95

Width: 10-3/4 in