DESCRIPTION

  • Coordites beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on side of tank
  • 1 9/16" diameter flange

Brizo Traditional Series Trip Lever in Polished Nickel

D69562PN

Manufacturer Part #: 69562-PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional Series
Depth
1-11/25 in
Fits Pipe Size
1-9/16 in
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Installation Type
Side Mount
Maximum Height
3 in
Side Spray
No
Type
Accessory
WaterSense Labeled
No
Width
3 in

Print