Shower Arm and Flange in Brilliance Brass
Shower Arm and Flange in Brilliance Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance Brass
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.32 lb