This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Brizo

Traditional Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP52090RB
  • Item #3680335
  • Manufacturer Part #RP52090RB
4.5 out of 5 Customer Rating
Brand image
Brizo

Traditional Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP52090RB
  • Item #3680335
  • Manufacturer Part #RP52090RB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Flow rate: 2.5 gpm at 80 psi
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Diameter
9-3/8 in
Faucet Connection Size
1/2 in
Height
9-19/50 in
Showerhead Flow Rate
1.75 gpm
Width
9-3/8 in
Characteristics & Features
Collection
Traditional
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
WaterSense Labeled
No
UPC
034449578318