DESCRIPTION

Brizo Traditional® Slide Bar Kit in Brilliance Brushed Nickel

DRP77097BN

Manufacturer Part #: RP77097BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Faucet Material
Brass
Hand Shower Flow Rate
2
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No

Print

DOCUMENTS