Single Handle Thermostatic Valve Trim in Chrome

You last purchased this on
 
Brizo

Single Handle Thermostatic Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT66T038PC
  • Item #3800086
  • Manufacturer Part #T66T038-PC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
3.6 lb