DESCRIPTION

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 9" single-function raincan showerhead; 1.75 gpm models Watersense certified
  • 16" decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"

Brizo Traditional® Thermostatic Universal Shower in Polished Chrome (Trim Only)

DT60210PC

Manufacturer Part #: T60210-PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Traditional®
Depth
21-19/100 in
Faucet Material
Brass
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
10-1/2 in
IAPMO Listed
Yes
Maximum Height
10-1/2 in
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Showerhead Flow Rate
1.75
Side Spray
No
Spray Type
Full
Trim Only
Yes
Type
Faucet
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
Yes

Print