Wall Mount Toilet Tissue Holder in Chrome
Wall Mount Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
- 2-1/2" diameter flange
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-11/25 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.595 lb