DESCRIPTION

  • Solid brass construction
  • 8" center-to-center
  • Provides 2" of additional spout reach for wall, deck & floor mount configurations
  • Must order in conjunction with wall mount unions, floor mount risers or deck mount risers
  • Insulated to control surface condensation and heat

Brizo Traditional® Tub Filler Spout Reach Extension in Brilliance Brushed Nickel

DRP80157BN

Manufacturer Part #: RP80157BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Depth
2 in
Faucet Part Type
Repair Kit
Faucet Type
Tub Filler
GSA Approved
No
Handle Material
Brass
Height
1 in
IAPMO Listed
No
Maximum Height
1 in
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No

Print

DOCUMENTS