Diverter Tub Spout in Venetian Bronze

You last purchased this on
 
Brizo

Diverter Tub Spout in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP49094RB
  • Item #3319008
  • Manufacturer Part #RP49094RB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7" long
  • Solid brass construction
  • Pull-up diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
GSA Approved:
No
Height:
3-19/100 in
Length:
7 in
Material:
Brass
Maximum Height:
3-19/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull Up Diverter
WaterSense Labeled:
No
Weight:
2.445 lb