Single Handle Thermostatic Valve Trim in Brushed Nickel

You last purchased this on
 
Brizo

Single Handle Thermostatic Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT60010BN
  • Item #3319453
  • Manufacturer Part #T60010-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • For use with MultiChoice® Universal Rough
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
4.365 lb