Single Handle Volume Control Valve Trim in Venetian Bronze
Stryke Single Handle Volume Control Valve Trim in Venetian Bronze
Frequently Purchased Together
Product Details
- MUST ORDER ROUGH SEPARATELY
- 180° handle rotation controls volume only
- Volume control has a recommended working pressure of 45-80 psi
- Lifetime limited warranty on parts and finishes for original purchaser
- Must be used with temperature control device
- Volume controls are required for every outlet and every 4 body sprays
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Stryke
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.1 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Maximum Height:
- 4-19/50 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-7/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb