DESCRIPTION

  • 1-hole installation
  • Spout swivels 360 degrees
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Gpm: 1.8 at 60 psi

Brizo Tresa® 1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet in Brilliance Polished Nickel

D62036LFPN

Manufacturer Part #: 62036LF-PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Tresa®
Depth
11-1/4 in
End Connection 2
Universal
End Connections
Universal
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
13-19/100 in
IAPMO Listed
Yes
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
Maximum Height
13-19/100 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Low Arc, Swivel
Trim Only
No
Type
Faucet
Weight
11.014
Width
8-5/16 in

Print