1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet in Brilliance Stainless

You last purchased this on
 
Brizo

Tresa 1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa 1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet in Brilliance Stainless

  • Fast #
  • Part #D62036LFSS
  • Item #3910040
  • Manufacturer Part #62036LF-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout swivels 360 degrees
  • Ceramic cartridges
  • 1-hole installation
  • Gpm: 1.8 at 60 psi
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
11-1/4 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Connection:
Universal
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
13-19/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
13-19/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-19/100 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Trim Only:
No
Weight:
11.033 lb
Width:
8-5/16 in