Single Handle Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Brizo

Tresa Single Handle Kitchen Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa Single Handle Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D61036LFRB
  • Item #3909922
  • Manufacturer Part #61036LF-RB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • DIAMOND™ valve with InnoFlex® waterways
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tresa
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
11-3/50 in
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
13-19/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
13-19/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-19/100 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Weight:
8.5 lb
Width:
4-3/4 in