2-Hole Deckmount Bar Faucet with Double Lever Handle in Brilliance Stainless

You last purchased this on
 
Brizo

Tresa 2-Hole Deckmount Bar Faucet with Double Lever Handle in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa 2-Hole Deckmount Bar Faucet with Double Lever Handle in Brilliance Stainless

  • Fast #
  • Part #D62636LFSS
  • Item #3909921
  • Manufacturer Part #62636LF-SS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass one-piece waterway
  • Ceramic cartridges
  • 2-hole installation
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tresa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
9 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
12 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
3 in
Maximum Height:
12 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
4-47/50 in
Spout Reach:
6-19/50 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Trim Only:
No
WaterSense Labeled:
No
Weight:
7.268 lb
Width:
14-1/2 in