Two Handle Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)
Tresa® Two Handle Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-hole installation
- Overall height = 8 1/2", spout outlet to deck = 5", spout reach = 9"
- Slip-on spout
- Trim only, must order rough R64707 separately
- 60" - 82" stretchable, finished metal hose
- Accommodates up to 2 1/2" deck thickness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tresa®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 11-3/4 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 1-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 7.55 lb