Brizo
Tresa *CVR* California Energy Commission Registered Lead Law Compliant 1.2 *TRESA 1HDL 1H VES
Part #D65436LFBNECO | Item #7111249 | Manufacturer Part #65436LF-BN-ECO
Type:
FaucetHow to get it:
Product Details
Specifications
ADA Compliant: Yes
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Tresa
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 8-14/25 in
End Connection 1: Compression
End Connections: Compression
Faucet Connection Size: 3/8 in
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.2 gpm
Green: WaterSense, Yes
Handle Type: Lever
Height: 15-3/4 in
High Pressure: 60
Lead Law Compliant: Yes
Material: Metal
Maximum Height: 15-3/4 in
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/2 in
Spout Reach: 6-3/4 in
Spout Type: High Arc
Type: Faucet
WaterSense Labeled: Yes
Weight: 6.525
-
Starting at $752.40
-
Starting at $752.40
-
Starting at $600.48
-
Starting at $567.36
-
Starting at $650.16
-
Starting at $915.12
-
Starting at $480.96