Tresa *CVR* SPRY MTG ASSY

Part #DRP61012SS  |  Item #3918204  |  Manufacturer Part #RP61012SS

$33.60 EACH

Type:

Faucet
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 3120

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Tresa

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Spray Assembly

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.09