Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT66T038PN
  • Item #4243337
  • Manufacturer Part #T66T038-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • Comes standard with fittings
  • Single-hole installation
  • Mounts to 3" deck thickness
  • Spout height: 8-1/4"
  • Spout height: 13-1/2"
  • Gpm: 2.2 at 60 psi
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Type:
Cross
Height:
7-1/2 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
3.6 lb