5-15/16 in. 13 oz Kitchen Soap Dispenser in Stainless
Tresa 5-15/16 in. 13 oz Kitchen Soap Dispenser in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 5 1/2" overall height
- Includes installation hardware
- Refillable from above the deck
- 13-ounce bottle
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Tresa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-3/50 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Height:
- 3-1/2 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-15/16 in
- Spout Reach:
- 2-21/32 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Weight:
- 2.28 lb
- Width:
- 3-29/32 in