Tresa Two Handle Bridge Kitchen Faucet in Stainless

Part #D62436LFSS  |  Item #3910181  |  Manufacturer Part #62436LF-SS

$722.16 EACH

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • 2-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP52397

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Tresa

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 11-53/100 in

End Connection 1: Universal

End Connections: Universal

Faucet Connection: Female NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-21/32 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 10-33/50 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 10-33/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-33/50 in

Spout Reach: 9-21/25 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 7.581

Width: 14-1/2 in