DESCRIPTION

  • 1-hole installation
  • Solid brass faucet body
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness

Brizo Tresa® Two Handle Lever Handle Bar Faucet in Stainless

D62936LFSS

Manufacturer Part #: 62936LF-SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Tresa®
Depth
8-1/4 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
NPSM
Faucet Height
11-1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
11-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
Maximum Height
11-1/2 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
6-19/50 in
Spout Swivel
360°
Spout Type
Standard, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
8.5
Width
7-1/16 in

Print