Two Handle Lever Handle Bar Faucet in Stainless

You last purchased this on
 
Brizo

Tresa Two Handle Lever Handle Bar Faucet in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa Two Handle Lever Handle Bar Faucet in Stainless

  • Fast #
  • Part #D62936LFSS
  • Item #3909859
  • Manufacturer Part #62936LF-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass faucet body
  • Ceramic cartridges
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tresa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-1/4 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Connection:
NPSM
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
11-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
6-19/50 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Trim Only:
No
WaterSense Labeled:
No
Weight:
8.5 lb
Width:
7-1/16 in