One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)
Tresa® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- 9" single-function raincan showerhead
- For use with MultiChoice® Universal rough
- RP74785 extension kit extends rough installation up to 1 3/4"
- 16" decorative, solid brass shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 21-19/100 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-1/2 in
- Material:
- Brass
- Maximum Height:
- 10-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 9-3/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 6.63 lb
- Width:
- 9-3/8 in